Beli air sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Arca Tools Sander Kit Mini Pistol Orbitalatribut:
- Air Inlet Size (inch): 1/4
- Set Content: 65pcs
- KOBE RED LINE Composite Air Random Orbital SanderDeskripsi:BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.atribut:
- Maximum No Load Speed: 15,000rpm
- Horsepower: 0.4hp
- Sound Power Level: 91dBA
- Vibration Level: 6.3m/s
- Disc Size: 75mm
- Air Inlet Size: 1/4 Inch BSP
- Part Number: KBE2706010K
- BULL Air Orbital SanderDeskripsi:mesin amplas angin digerakkan kompresoratribut:
- Sanding Pad Size (inch): 5
- Air consumption (CFM): 4.5
- Air inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- WOKIN Electric SanderDeskripsi:- Kualitas yang sama dengan Ryobi- Berfungsi untuk menghaluskan permukaan pada kayu. Hasil amplasan sangat halus dan rata- Dapat dipakai untuk media kayu, cat dan tembokTermasuk Aksesoris- 3 pc kertas pengamplasan- 1 pc kotak debuatribut:
- Input Power (W): 280
- Voltage (V): 230-240
- Frequency (Hz): 50
- Orbital Frequency (rpm): 6000-13000
- Pad Size (mm): 125
- mine Air Belt Sanderatribut:
- Belt Dimension (mm): 50x235
- Belt Speed (m/minute): 600 to 1200
- Hose Mounting Port: Rc1/4
- Air Consumption (m³/minute): 0.3
- Exhaust: Back
- No-load Speed (minute): 9000
- Total Length (mm): 265
- Shinano Heavy Duty Mini Sanderatribut:
- Pad Size: 75m (3Inch)
- Spindle Size Female: M6x1
- Orbit Diameter: 3mm
- Free Speed: 15.500rpm
- SPEEDAIRE Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- Air inlet (inch): 1/4 NPT
- DUTY: Light
- Disc Motion: Random Orbital
- Minimum Hose Size (inch): 3/8
- Product Type: Air-Powered Orbital Sander
- Required Pressure (Psi): 90
- Tool Series: SPEEDAIRE
- Vacuum Type: Non-Vacuum
- Weight Class: Lightweight
- SAITAMA SEIKI Air Orbital SanderDeskripsi:Orbital Sanderatribut:
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- MASTER AIR Mini Mini Orbital Sander 2 &Quot;Low ProfileDeskripsi:The head height has been lowered, making it easier to access narrow spaces.A double action sander with an orbital size of 3 mm.With the optional 3-inch Velcro pad (MSA-50132), 3-inch abrasive can be used.atribut:
- Air Compressor Used: (Recommended) 3-phase 200V 2.2kW or more
- Air Consumption (m³/minute): 0.26
- Air Hose Inner Diameter (mm): (Recommended) 4.8 or more
- Air inlet: 45295
- Exhaust Direction: Rear
- Included Accessories: Body installed: MSA-50122 2inch Velcro (magic) base pad x M6 male screw, air plug (20PM type)
- Orbit Diamond (mm): 3
- Overall Length L (mm): 109
- Pad Size (mm): 50
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed at No-load (rpm): 16500
- Suitable Air Pressure (kPa): (Recommended) 620
- KWT Air High Speed Sanderatribut:
- Hose (inch): 3/8
- Air Consumption (L/minute): 170
- Rotation Speed (rpm): 12000
- SAITAMA SEIKI Air Tip SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 40x86
- Speed No Load (rpm): 10000
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 245
- Air Consumption (L/minute): 340
- Noise Level (dBa): 83
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- Unoair Air Sanderatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- AVG Air Consumption: 4 cfm
- Naturehike Carabiner D-UtilityDeskripsi:Aksesoris carabiner multifungsi dari Naturehike dengan penguncian model ulir sehingga lebih aman untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket :1x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±40kg. Tidak disarankan untuk Panjat Tebing!atribut:
- Size (cm): 6
- Material: Aluminium Alloy
- Dimensions (cm): 6x3.3x0.5 (Carabiner), 10.6x13.7 (Pack)
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- SI Orbital Air Sanderatribut:
- Paper Size (mm): 100x180
- Orbit Dia. (mm): 5
- Hose Intake Port: Rc1/4
- Air Consumption (m³/minute): 0.25
- Exhaust: Back
- No-load Speed (minute): 7000
- Paper Used: Velcro Tape Seat Type
- Total Length (mm): 315
- RYU Angle Polisher (Mesin Poles)atribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
Daftar Harga air sander Terbaru October 2026
| Arca Tools Sander Kit Mini Pistol Orbital | Rp2.999.900 |
| KOBE RED LINE Composite Air Random Orbital Sander | Rp2.799.900 |
| BULL Air Orbital Sander | Rp609.900 |
| COMPACT TOOLS One Hand Gear Action Polisher | Rp209.900 |
| WOKIN Electric Sander | Rp299.900 |
| mine Air Belt Sander | Rp9.199.900 |
| Shinano Heavy Duty Mini Sander | Rp5.799.900 |
| SPEEDAIRE Air-Powered Random Orbital Disc Sander | Rp3.299.900 |
| Mesin HL Polisher | Rp279.900 |
| SAITAMA SEIKI Air Orbital Sander | Rp8.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Naturehike%20Carabiner%20D-Utility/grP107951603-1.jpg)
/85P103208293-2.jpg)


/P102174258-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)